Dummy Door Lever Handle in Polished Chrome
Balboa™ Dummy Door Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Collection:
- Balboa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-47/50 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-5/8 in
- Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Balboa
- UL Listed:
- No
- Width:
- 4-11/25 in