Dummy Lever Handle in Satin Nickel
Balboa™ Dummy Lever Handle in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Collection:
- Balboa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-15/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Smart Home Enabled:
- No
- Style:
- Transitional
- Thickness:
- 1.375 in
- UL Listed:
- No
- Width:
- 2-5/8 in