Kwikset Balboa Keyed Entry Lever with SmartKey, Venetian Bronze
Balboa Kwikset Balboa Keyed Entry Lever with SmartKey, Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Exterior Door
- Collection:
- Balboa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-13/32 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Zinc
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No