Right Hand Dummy Lever in Venetian Bronze
This product has been replaced by
Manufacturer Part #488BL RH 11P V1
Balboa Right Hand Dummy Lever in Venetian Bronze
Product Details
Product Details
- Installs in minutes with just a screwdriver
- For use on interior doors where only a push/pull function is required
- Right hand application
- Elongated
Specifications
- Collection:
- Balboa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-15/16 in
- Height:
- 2-5/6 in
- Length:
- 5-6/7 in
- Material:
- Metal