Round Door Knob in Venetian Bronze
Cameron Round Door Knob in Venetian Bronze
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- Universal handing; fits both right handed and left handed doors
- Latch has 2 interchangeable faceplates; round corner and square corner
- ANSI/BHMA grade 2 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Easily installs in minutes with just a screwdriver
- Locking mechanism functions with turn piece on the interior of the lock
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Collection:
- Cameron
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 2-13/100 in
- Door Hardware Type:
- Knob
- Handle Material:
- Metal
- Handle Type:
- Round
- Height:
- 2-5/8 in
- Shape:
- Round
- Width:
- 2-5/8 in