This product requires certification to purchase.

Single Cylinder Handleset Deadbolt in Brushed Chrome

You last purchased this on
 
Kwikset

Chelsea Single Cylinder Handleset Deadbolt in Brushed Chrome

  • Fast #
  • Part #K800CE26DLESCYL
  • Item #4604790
  • Manufacturer Part #800CE 26D LESS CYL 6AL RC
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Chelsea Single Cylinder Handleset Deadbolt in Brushed Chrome

  • Fast #
  • Part #K800CE26DLESCYL
  • Item #4604790
  • Manufacturer Part #800CE 26D LESS CYL 6AL RC
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Chelsea
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Door Hardware Type:
Handle & Lock Set
Lock Type:
Deadbolt