This product requires certification to purchase.

Door Lever in Venetian Bronze

You last purchased this on
 
Kwikset

Commonwealth® Door Lever in Venetian Bronze

  • Fast #
  • Part #K740CHL11PSMT6ALRC
  • Item #8199273
  • Manufacturer Part #740CHL 11P SMT 6AL RCS K3
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Commonwealth® Door Lever in Venetian Bronze

  • Fast #
  • Part #K740CHL11PSMT6ALRC
  • Item #8199273
  • Manufacturer Part #740CHL 11P SMT 6AL RCS K3
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Exterior Door
Collection:
Commonwealth®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Diameter - Base:
2-5/8 in
Door Hardware Type:
Lever
Handle Material:
Metal
Handle Type:
Lever