604 SINGLE CYLINDER INTERIOR PACK WITH COVE KNOB
This product has been replaced by
Manufacturer Part #966CV 11P UNIV
Cove™ 604 SINGLE CYLINDER INTERIOR PACK WITH COVE KNOB
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cove™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-1/2 in
- Diameter:
- 2-19/100 in
- Handle Material:
- Metal
- Handle Type:
- Interior
- Shape:
- Round
- UL Listed:
- No