Hall and Closet Passage Knob in Satin Nickel
Cove™ Hall and Closet Passage Knob in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits standard door preparations by adjustable latches
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Universal handing
- Fits both right handed and left handed doors
- Latch has 2 interchangeable faceplates
- Round corner and square corner
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Cove™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 2-1/2 in
- Security Grade:
- 3
- UL Listed:
- No