This product requires certification to purchase.

Interior Knob Set in Satin Nickel

This product has been replaced by

966 SIGNATURE SERIES SINGLE CYLINDER INTERIOR PACK W/COVE KNOB IN SATIN NICKEL
Kwikset 966 SIGNATURE SERIES SINGLE CYLINDER INTERIOR PACK W/COVE KNOB IN SATIN NICKEL
Manufacturer Part #966CV 15 UNIV
You last purchased this on
 
Kwikset

Cove™ Interior Knob Set in Satin Nickel

  • Fast #
  • Part #K604CV15
  • Item #7358543
  • Manufacturer Part #604CV 15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

966 SIGNATURE SERIES SINGLE CYLINDER INTERIOR PACK W/COVE KNOB IN SATIN NICKEL
Kwikset 966 SIGNATURE SERIES SINGLE CYLINDER INTERIOR PACK W/COVE KNOB IN SATIN NICKEL
Manufacturer Part #966CV 15 UNIV
Kwikset

Cove™ Interior Knob Set in Satin Nickel

  • Fast #
  • Part #K604CV15
  • Item #7358543
  • Manufacturer Part #604CV 15
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 12
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Cove™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/2 in
Handle Material:
Metal
Handle Type:
Knob
Height:
2-5/8 in
UL Listed:
No
Width:
2-5/8 in