This product requires certification to purchase.

Keyed Knob in Satin Nickel

This product has been replaced by

Kwikset Cove Keyed Entry Knob with SmartKey, Satin Nickel
Kwikset Kwikset Cove Keyed Entry Knob with SmartKey, Satin Nickel
Manufacturer Part #400CV 15 SMT 6AL RCS K3 V1
You last purchased this on
 
Kwikset

Cove Keyed Knob in Satin Nickel

  • Fast #
  • Part #K400CV15SMTRLRCK3V
  • Item #8199289
  • Manufacturer Part #400CV 15 SMT RCAL RCS K3 V1
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Cove Keyed Entry Knob with SmartKey, Satin Nickel
Kwikset Kwikset Cove Keyed Entry Knob with SmartKey, Satin Nickel
Manufacturer Part #400CV 15 SMT 6AL RCS K3 V1
Kwikset

Cove Keyed Knob in Satin Nickel

  • Fast #
  • Part #K400CV15SMTRLRCK3V
  • Item #8199289
  • Manufacturer Part #400CV 15 SMT RCAL RCS K3 V1
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • SmartKey Security
  • Life Time Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Collection:
Cove
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/2 in
Diameter:
2-1/4 in
Diameter - Base:
2-5/8 in
Door Hardware Type:
Lever
Handle Type:
Knob
Material:
Metal
Security Grade:
3
Shape:
Round
UL Listed:
No