Knob in Satin Nickel
Cove™ Knob in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Commercial, Residential
- Collection:
- Cove™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-19/32 in
- Diameter:
- 2-1/4 in
- Diameter - Base:
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Zinc
- Shape:
- Round
- UL Listed:
- No