Kwikset Cove Keyed Entry Knob with SmartKey Security, Venetian Bronze
Cove™ Kwikset Cove Keyed Entry Knob with SmartKey Security, Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Cove™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- UL Listed:
- No