Deadbolt and Keyless Entry Lock in Polished Chrome
Deadbolt and Keyless Entry Lock in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- The advanced capacitive touchscreen is ultra responsive to touch for instant screen display and features cool white LEDs for defined illumination
- Bright white LED’s for clear visibility in the brightest sunlight
- Secured keyless entry convenience; one touch locking
- Dramatically reduced interior size and sleek metal design
- BHMA grade 2 certified. 20 minute fire rating - UL certified. Full 128-bit encryption security. 30 user codes plus master code feature for added security
- SmartKey® technology - the lock you can re-key yourself in seconds in three easy steps
- SmartKey® re-key technology is compatible with Kwikset (KW1) keyway
- Patented bump proof and pick resistant side locking bar technology
- Installs in minutes with just a screw driver no hard wiring needed. Fits standard doors (1-3/8 in. - 2 in.) no new screw holes required. Tamper resistant interior
- Tamper resistant interior
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt, Keyless Entry
- Material:
- Metal
- Security Grade:
- 2
- Smart Home Enabled:
- Yes
- Thickness:
- 1-3/4 in, 2-1/8 in, 1-5/8 in, 1-1/2 in, 2 in, 1-7/8 in, 1-3/8 in
- UL Listed:
- Yes
- Weight:
- 3.12 lb