Deadbolt Lock in Iron Black
Deadbolt Lock in Iron Black
Frequently Purchased Together
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Deadbolt latch has round corner faceplate
- ANSI/BHMA grade 2 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes round deadbolt strike
- 1 inch deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Zinc
- Security Grade:
- 2
- Smart Home Enabled:
- Yes
- Thickness:
- 1-5/8 in, 1-3/4 in, 1-7/8 in, 2 in, 1-3/8 in, 1-1/2 in
- Weight:
- 3.25 lb