This product requires certification to purchase.

Door Lever in Satin Nickel

This product has been replaced by

Kwikset Satin Nickel Round Privacy Lever
Kwikset Round Privacy Lever in Satin Nickel
Manufacturer Part #300DL 15 6AL RCS V1
You last purchased this on
 
Kwikset

Delta® Door Lever in Satin Nickel

  • Fast #
  • Part #K300DL156ALRCS
  • Item #5115482
  • Manufacturer Part #300DL 15 6AL RCS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Satin Nickel Round Privacy Lever
Kwikset Round Privacy Lever in Satin Nickel
Manufacturer Part #300DL 15 6AL RCS V1
Kwikset

Delta® Door Lever in Satin Nickel

  • Fast #
  • Part #K300DL156ALRCS
  • Item #5115482
  • Manufacturer Part #300DL 15 6AL RCS
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 420
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits door thickness of 1-3/8" to 1-3/4"
  • Round corner latch
  • Fully reversible
  • Fits both right and left handed doors
  • Handle type: lever
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Delta®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Lever
Height:
1-7/8 in
Security Grade:
3
UL Listed:
No
Width:
2-5/8 in