Keyed Entry Lever in Satin Chrome
Delta Keyed Entry Lever in Satin Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Entrance Door Set
- Collection:
- Delta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-7/8 in
- Door Hardware Type:
- Lever
- Handle Type:
- Lever
- Height:
- 2-5/8 in
- Length:
- 1-7/8 in
- Security Grade:
- 3
- Style:
- Traditional
- UL Listed:
- No
- Width:
- 3-5/8 in