Keyed Lever in Antique Brass
Delta® Keyed Lever in Antique Brass
Product Details
Product Details
- Fits standard door preparations by adjustable latches
- Lifetime warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Delta®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2-15/32 in
- Handle Material:
- Metal
- Handle Type:
- Keyed
- Height:
- 2-5/8 in
- Length:
- 3-63/100 in
- Material:
- Stainless Steel
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 2-5/8 in