This product requires certification to purchase.

Keyed Lever in Satin Chrome

You last purchased this on
 
Kwikset

Delta® Keyed Lever in Satin Chrome

  • Fast #
  • Part #K405DL26D6ALRCSK4
  • Item #8199363
  • Manufacturer Part #405DL 26D 6AL RCS K4 V1
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Delta® Keyed Lever in Satin Chrome

  • Fast #
  • Part #K405DL26D6ALRCSK4
  • Item #8199363
  • Manufacturer Part #405DL 26D 6AL RCS K4 V1
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits standard door preparations by adjustable latches
  • Lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Collection:
Delta®
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-15/32 in
Handle Material:
Metal
Handle Type:
Keyed
Height:
2-5/8 in
Length:
3-5/8 in
Material:
Stainless Steel
Security Grade:
3
Smart Home Enabled:
No
Thickness:
1.75 in
UL Listed:
No
Width:
2-5/8 in