This product requires certification to purchase.

Keyed Lever with Smartkey in Antique Brass

This product has been replaced by

DELTA KEYED ENTRY LEVER WITH SMARTKEY ANTIQUE BRASS
Kwikset DELTA KEYED ENTRY LEVER WITH SMARTKEY ANTIQUE BRASS
Manufacturer Part #405DL 5 SMT 6AL RCS K4 V2
You last purchased this on
 
Kwikset

Delta® Keyed Lever with Smartkey in Antique Brass

  • Fast #
  • Part #K405DL5SMT6LRK4NV1
  • Item #8199308
  • Manufacturer Part #405DL 5 SMT 6AL RCS K4 V1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DELTA KEYED ENTRY LEVER WITH SMARTKEY ANTIQUE BRASS
Kwikset DELTA KEYED ENTRY LEVER WITH SMARTKEY ANTIQUE BRASS
Manufacturer Part #405DL 5 SMT 6AL RCS K4 V2
Kwikset

Delta® Keyed Lever with Smartkey in Antique Brass

  • Fast #
  • Part #K405DL5SMT6LRK4NV1
  • Item #8199308
  • Manufacturer Part #405DL 5 SMT 6AL RCS K4 V1
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Collection:
Delta®
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
1-7/8 in
Handle Material:
Steel
Handle Type:
Lever
Height:
2-5/8 in
Security Grade:
3
Smart Home Enabled:
No
Thickness:
1.75 in
UL Listed:
No
Width:
3-5/8 in