SmartKey® Entry Lever in Polished Brass
This product has been replaced by
Manufacturer Part #405DL 3 SMT 6AL RCS K4 V1
Delta® SmartKey® Entry Lever in Polished Brass
Product Details
Product Details
- Fits standard door preparations by adjustable latches
- Features SmartKey® technology
- Lifetime warranty
- Comes with 2 keys
- ANSI/BHMA grade 3 certified
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Delta®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-15/32 in
- Handle Material:
- Metal
- Handle Type:
- Keyed
- Height:
- 2-5/8 in
- Material:
- Stainless Steel
- Security Grade:
- 3
- UL Listed:
- No
- Width:
- 2-5/8 in