This product requires certification to purchase.

SmartKey® Entry Lever in Satin Chrome

This product has been replaced by

Kwikset Satin Chrome Keyed Lever with Smartkey
Kwikset Keyed Lever with Smartkey in Satin Chrome
Manufacturer Part #405DL 26D SMT 6AL RCS K4 V1
You last purchased this on
 
Kwikset

Delta SmartKey® Entry Lever in Satin Chrome

  • Fast #
  • Part #K405DL26DSMT6RCSV2
  • Item #9798569
  • Manufacturer Part #405DL 26D SMT 6AL RCS V2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Satin Chrome Keyed Lever with Smartkey
Kwikset Keyed Lever with Smartkey in Satin Chrome
Manufacturer Part #405DL 26D SMT 6AL RCS K4 V1
Kwikset

Delta SmartKey® Entry Lever in Satin Chrome

  • Fast #
  • Part #K405DL26DSMT6RCSV2
  • Item #9798569
  • Manufacturer Part #405DL 26D SMT 6AL RCS V2
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Collection:
Delta
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
1-7/8 in
Diameter - Base:
2-5/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
2-5/8 in
Material:
Metal
Security Grade:
3
Smart Home Enabled:
No
Style:
Delta
UL Listed:
No
Width:
2-5/8 in