This product requires certification to purchase.

Storeroom Lever in Satin Chrome

This product has been replaced by

KINGSTON HALL/CLOSET UL LEV SC
Kwikset Keyed Entry Lever in Satin Chrome
Manufacturer Part #462DL 26D 6AL RCS K4
You last purchased this on
 
Kwikset

Delta® Storeroom Lever in Satin Chrome

  • Fast #
  • Part #K462DL26D6ALRCV2
  • Item #9798544
  • Manufacturer Part #462DL 26D 6AL RCS V2
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

KINGSTON HALL/CLOSET UL LEV SC
Kwikset Keyed Entry Lever in Satin Chrome
Manufacturer Part #462DL 26D 6AL RCS K4
Kwikset

Delta® Storeroom Lever in Satin Chrome

  • Fast #
  • Part #K462DL26D6ALRCV2
  • Item #9798544
  • Manufacturer Part #462DL 26D 6AL RCS V2
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • For use on exterior doors where keyed entry and security is needed
  • Comes with 2 keys
  • ANSI/BHMA grade 3 certified
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2, ANSI Grade 3
Application:
Residential
Collection:
Delta®
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
1-7/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
2-5/8 in
Material:
Metal
Security Grade:
3
UL Listed:
No
Width:
3-5/8 in