Half Dummy Lever Handle in Satin Nickel
Dorian® Half Dummy Lever Handle in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Dorian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-1/8 in
- Smart Home Enabled:
- No
- UL Listed:
- No