Half Dummy Lever in Matte Black
Half Dummy Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors where a push/pull function is required
- Meets ADA/ANSI A117.1 requirements
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Half Dummy Lever
- Handle Type:
- Lever
- Style:
- Contemporary, Decorative, Straight
- UPC:
- 883351940399