This product requires certification to purchase.

Deadbolt Lock in Venetian Bronze

This product has been replaced by

KWIKSET HALIFAX DOUBLE CYLINDER DEADBOLT W/ SMARKEY SECURITY VENETIAN BRONZE
Kwikset KWIKSET HALIFAX DOUBLE CYLINDER DEADBOLT W/ SMARKEY SECURITY VENETIAN BRONZE
Manufacturer Part #159 SQT 11P SMT 6AL STRKP K3
You last purchased this on
 
Kwikset

Halifax® Deadbolt Lock in Venetian Bronze

  • Fast #
  • Part #K159SQT11PSMTRCALR
  • Item #8199333
  • Manufacturer Part #159 SQT 11P SMT RCAL RCS K3
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

KWIKSET HALIFAX DOUBLE CYLINDER DEADBOLT W/ SMARKEY SECURITY VENETIAN BRONZE
Kwikset KWIKSET HALIFAX DOUBLE CYLINDER DEADBOLT W/ SMARKEY SECURITY VENETIAN BRONZE
Manufacturer Part #159 SQT 11P SMT 6AL STRKP K3
Kwikset

Halifax® Deadbolt Lock in Venetian Bronze

  • Fast #
  • Part #K159SQT11PSMTRCALR
  • Item #8199333
  • Manufacturer Part #159 SQT 11P SMT RCAL RCS K3
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 3
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Deadbolt operated by key on both sides
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 2 certified
  • 1 inch deadbolt throw
  • Easily installs in minutes with just a screwdriver
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.5 Grade 2
Application:
Residential
Collection:
Halifax®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Diameter - Base:
2-19/32 in
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Metal
Security Grade:
2
Size:
2-17/32 in x 1-13/32 in
Thickness:
1-3/4 in, 1-3/8 in
UL Listed:
No