This product requires certification to purchase.

Interior Door Lever in Polished Chrome

You last purchased this on
 
Kwikset

Halifax® Interior Door Lever in Polished Chrome

  • Fast #
  • Part #K971HFLSQF26
  • Item #8766380
  • Manufacturer Part #971HFLSQF-26
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Halifax® Interior Door Lever in Polished Chrome

  • Fast #
  • Part #K971HFLSQF26
  • Item #8766380
  • Manufacturer Part #971HFLSQF-26
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • Non-functioning lever - Interior Pack only
  • Must purchase Kwikset exterior pack separately
  • For installation with Kwikset handlesets
  • Certified Highest Residential Security, Durability and Finish - ANSI/BHMA Grade AAA
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI AAA
Application:
Residential
Collection:
Halifax®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Door Hardware Type:
Lever
Handle Material:
Metal
Handle Type:
Lever
Length:
2-19/32 in
Material:
Metal
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
No