This product requires certification to purchase.

Passage Lever in Satin Nickel

This product has been replaced by

Square Passage Lever in Satin Nickel
Kwikset Square Passage Lever in Satin Nickel
Manufacturer Part #720HFL SQT 15 6AL RCS V1
You last purchased this on
 
Kwikset

Halifax® Passage Lever in Satin Nickel

  • Fast #
  • Part #K154HFLSQT156ALRCS
  • Item #5115476
  • Manufacturer Part #154HFL SQT 15 6AL RCS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Square Passage Lever in Satin Nickel
Kwikset Square Passage Lever in Satin Nickel
Manufacturer Part #720HFL SQT 15 6AL RCS V1
Kwikset

Halifax® Passage Lever in Satin Nickel

  • Fast #
  • Part #K154HFLSQT156ALRCS
  • Item #5115476
  • Manufacturer Part #154HFL SQT 15 6AL RCS
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Non-locking lever
  • Universal handing
  • Fits both right and left handed doors
  • Round corner adjustable latch
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 2
Collection:
Halifax®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Metal
Handle Type:
Passage
Security Grade:
2
UL Listed:
No