Round Passage Lever in Matte Black
This product has been replaced by
Manufacturer Part #720HFL RDT 514 6AL RCS
Halifax® Round Passage Lever in Matte Black
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Grade 2
- Application:
- Residential
- Collection:
- Halifax®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-19/32 in
- Diameter - Base:
- 2-5/8 in
- Handle Material:
- Zinc
- Handle Type:
- Passage
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Thickness:
- 1.75 in
- UL Listed:
- No