Kwikset Hancock Keyed Entry Knob with SmartKey Security, Antique Brass
Hancock® Kwikset Hancock Keyed Entry Knob with SmartKey Security, Antique Brass
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 Grade 2
- Application:
- Residential
- Collection:
- Hancock®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Entry
- Material:
- Metal
- Origin:
- Global
- UL Listed:
- No