HANCOCK HALF DUMMY KNOB
Hancock® HANCOCK HALF DUMMY KNOB
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Hancock®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- Shape:
- Round
- UL Listed:
- No