Hancock
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door Knobs
- Collection:
- Hancock
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/2 in
- Door Hardware Type:
- Knob
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 2-1/2 in
- Security Grade:
- 2
- UL Listed:
- No
- Width:
- 2-5/8 in