Hancock®
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI Grade 2
- Collection:
- Hancock®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- Handle Type:
- SmartKey
- Security Grade:
- 2
- UL Listed:
- No