Kwikset Hancock Keyed Entry Knob, Satin Nickel
This product has been replaced by
Manufacturer Part #740H 15 SMT RCAL RCS K3 V1
Hancock® Kwikset Hancock Keyed Entry Knob, Satin Nickel
Product Details
Product Details
- Six-way adjustable latch fits all standard door preparations
- Pin and tumbler
- Round corner adjustable latch
- Lifetime mechanical and finish warranty
Specifications
- ANSI:
- ANSI Grade 2 Security
- Collection:
- Hancock®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Keyed
- Security Grade:
- 2