Kwikset Hancock Passage Knob Iron Black
This product has been replaced by
Manufacturer Part #720H 514 6AL RCS KI V1
Hancock® Kwikset Hancock Passage Knob Iron Black
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Hancock®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-3/8 in
- Handle Material:
- Metal
- Handle Type:
- Passage
- Security Grade:
- 2
- Shape:
- Round
- UL Listed:
- No