This product requires certification to purchase.

Passage Knob in Polished Brass

This product has been replaced by

HANCOCK HALL/CLOSET KNOB IN POLISHED BRASS
Kwikset HANCOCK HALL/CLOSET KNOB IN POLISHED BRASS
Manufacturer Part #720H 3 6AL RCS
You last purchased this on
 
Kwikset

Hancock® Passage Knob in Polished Brass

  • Fast #
  • Part #K720H36ALRCSV1
  • Item #8199228
  • Manufacturer Part #720H 3 6AL RCS V1
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

HANCOCK HALL/CLOSET KNOB IN POLISHED BRASS
Kwikset HANCOCK HALL/CLOSET KNOB IN POLISHED BRASS
Manufacturer Part #720H 3 6AL RCS
Kwikset

Hancock® Passage Knob in Polished Brass

  • Fast #
  • Part #K720H36ALRCSV1
  • Item #8199228
  • Manufacturer Part #720H 3 6AL RCS V1
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Passage/hall/closet
  • Six-way adjustable latch
  • No lock
  • Reversible
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Collection:
Hancock®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2-1/2 in
Diameter:
2-3/8 in
Diameter - Base:
2-5/8 in
Handle Material:
Metal
Handle Type:
Passage
Material:
Metal
Security Grade:
2
Shape:
Round
UL Listed:
No