Privacy Knob in Polished Brass
This product has been replaced by
Manufacturer Part #730H 3 6AL RCS
Hancock® Privacy Knob in Polished Brass
Product Details
Product Details
- Privacy/bed/bath
- Round corner adjustable latch
- Turn button inside lock
- Can be unlocked by emergency key
- Fits door thickness of 1-3/8" to 1-3/4"
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Collection:
- Hancock®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-3/4 in
- Diameter:
- 2-3/8 in
- Diameter - Base:
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Privacy
- Height:
- 2-1/8 in
- Material:
- Metal
- Security Grade:
- 2
- Shape:
- Round
- UL Listed:
- No
- Width:
- 2-1/8 in