This product requires certification to purchase.

KWIKET JUNO HALF-DUMMY KNOB VENETIAN BRONZE

You last purchased this on
 
Kwikset

Juno KWIKET JUNO HALF-DUMMY KNOB VENETIAN BRONZE

  • Fast #
  • Part #K788J11PCP
  • Item #7983447
  • Manufacturer Part #788J 11P CP
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Juno KWIKET JUNO HALF-DUMMY KNOB VENETIAN BRONZE

  • Fast #
  • Part #K788J11PCP
  • Item #7983447
  • Manufacturer Part #788J 11P CP
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Juno
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Material:
Metal
Handle Type:
Knob
Material:
Metal
Shape:
Round
UL Listed:
No