Passage Knob Lockset in Satin Nickel
Juno Passage Knob Lockset in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Juno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lockset
- Handle Type:
- Knob
- Lock Type:
- Passage
- Material:
- Metal
- UL Listed:
- No