This product requires certification to purchase.

Privacy Knob Lockset in Satin Nickel

You last purchased this on
 
Kwikset

Juno Privacy Knob Lockset in Satin Nickel

  • Fast #
  • Part #K730J15CP
  • Item #7802716
  • Manufacturer Part #730J 15 CP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Juno Privacy Knob Lockset in Satin Nickel

  • Fast #
  • Part #K730J15CP
  • Item #7802716
  • Manufacturer Part #730J 15 CP
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Juno
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Lockset
Handle Type:
Knob
Lock Type:
Privacy
Material:
Metal
UL Listed:
No