This product requires certification to purchase.

2-1/4 in. Full Lip Strike Plate in Matte Black

You last purchased this on
 
Kwikset

2-1/4 in. Full Lip Strike Plate in Matte Black

  • Fast #
  • Part #K84638514
  • Item #8764105
  • Manufacturer Part #84638-514
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

2-1/4 in. Full Lip Strike Plate in Matte Black

  • Fast #
  • Part #K84638514
  • Item #8764105
  • Manufacturer Part #84638-514
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Material:
Metal
Smart Home Enabled:
No
UL Listed:
No
Width:
2-1/4 in