2-1/4 in. Full Lip Strike Plate in Matte Black
2-1/4 in. Full Lip Strike Plate in Matte Black
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Material:
- Metal
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 2-1/4 in