This product requires certification to purchase.

Single Cylinder Key Control in Satin Nickel

This product has been replaced by

ARLINGTON DUMMY EXT HDLSET VEBR
Kwikset with Two SmartKey Cylinders
Manufacturer Part #817 15 SMT RCAL UL RCS KC IN BOX
You last purchased this on
 
Kwikset

Key Control™ Single Cylinder Key Control in Satin Nickel

  • Fast #
  • Part #K81615SMTRCALRCS
  • Item #4630263
  • Manufacturer Part #816 15 SMT RCAL RCS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

ARLINGTON DUMMY EXT HDLSET VEBR
Kwikset with Two SmartKey Cylinders
Manufacturer Part #817 15 SMT RCAL UL RCS KC IN BOX
Kwikset

Key Control™ Single Cylinder Key Control in Satin Nickel

  • Fast #
  • Part #K81615SMTRCALRCS
  • Item #4630263
  • Manufacturer Part #816 15 SMT RCAL RCS
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use on exterior doors
  • Outside key entry
  • Turn button to lock from the inside
  • BumpGuard™ protects against lock bumping
  • SmartKey® re-key technology
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Collection:
Key Control™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
4-3/5 in
Door Hardware Type:
Lock
Height:
3-1/5 in
Lock Type:
Deadbolt
Material:
Metal
Security Grade:
2
Thickness:
1-7/25 in
UL Listed:
No
Width:
4 in