This product requires certification to purchase.

Keyed Lever in Satin Nickel

You last purchased this on
 
Kwikset

Keyed Lever in Satin Nickel

Brand image
You last purchased this on
 
Kwikset

Keyed Lever in Satin Nickel

  • Fast #
  • Part #K740HFLRCTS156LRSK
  • Item #9792187
  • Manufacturer Part #740HFL RCT SMT 15 6AL RCS K3
5 out of 5 Customer Rating
Keyed Lever

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring smart key Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Smart Key Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • 1/2 in. latch throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade AAA
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-9/16 in
Diameter - Base:
4-1/8 in
Door Hardware Type:
Keyed Lever
Handle Material:
Metal
Handle Type:
Lever
Height:
2-1/2 in
Length:
2-9/16 in
Material:
Metal
Style:
Contemporary, Decorative, Straight
UL Listed:
No
Width:
2-25/32 in


Call for Pricing
Call for Pricing