This product requires certification to purchase.

Entry Door Lock in Polished Brass

You last purchased this on
 
Kwikset

Kingston® Entry Door Lock in Polished Brass

  • Fast #
  • Part #K756KNLSMT3SQUL
  • Item #4630248
  • Manufacturer Part #756KNL SMT 3 SQ UL
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Kingston® Entry Door Lock in Polished Brass

  • Fast #
  • Part #K756KNLSMT3SQUL
  • Item #4630248
  • Manufacturer Part #756KNL SMT 3 SQ UL
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Keyed entry
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Adjustable latch fits all standard door preparations
  • SmartKey® re-key technology
  • Universal handing
  • Lifetime mechanical and finish warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 2 Security
Collection:
Kingston®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Type:
Entry
Length:
3-21/25 in
Security Grade:
2
Thickness:
1-3/8 in - 1-3/4 in
UL Listed:
Yes