Lever with Smartkey in Satin Chrome
Kingston Lever with Smartkey in Satin Chrome
Product Details
Product Details
- Fits standard door preparations by adjustable latches
- Features SmartKey® technology
- Lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Kingston
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-24/25 in
- Handle Type:
- Lever
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- Yes
- Width:
- 2-14/25 in