Storeroom Door Lever in Satin Chrome
Kingston® Storeroom Door Lever in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Storeroom
- Fits door thickness of 1-3/8" to 1-3/4"
- Adjustable latch fits all standard door preparations
- SmartKey® re-key technology
- Universal handing
- Lifetime mechanical and finish warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Collection:
- Kingston®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Storeroom
- Security Grade:
- 3
- Thickness:
- 1-3/4 in - 2-1/4 in
- UL Listed:
- Yes