Kwikset Hancock Keyed Entry Knob with SmartKey Security, Iron Black
This product has been replaced by
Manufacturer Part #740H 514 SMT 6AL RCS K3 KI V1
Kwikset Hancock Keyed Entry Knob with SmartKey Security, Iron Black
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- UL Listed:
- No