Bed/Bath Knob in Venetian Bronze
Laurel Bed/Bath Knob in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Application:
- Door Knobs
- Collection:
- Laurel
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-7/16 in
- Door Hardware Type:
- Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 2-7/16 in
- Security Grade:
- 2
- Thickness:
- 1-5/8 in, 1-1/2 in, 1-3/8 in, 1-3/4 in
- UL Listed:
- No
- Width:
- 2-5/8 in