This product requires certification to purchase.

2-1/8 in. Zinc Door Lever in Iron Black

You last purchased this on
 
Kwikset

Lisbon 2-1/8 in. Zinc Door Lever in Iron Black

  • Fast #
  • Part #K156LSLSQT514SMT6A
  • Item #8199225
  • Manufacturer Part #156LSL SQT 514 SMT 6AL RCS K3
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Lisbon 2-1/8 in. Zinc Door Lever in Iron Black

  • Fast #
  • Part #K156LSLSQT514SMT6A
  • Item #8199225
  • Manufacturer Part #156LSL SQT 514 SMT 6AL RCS K3
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Iron Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Grade 2
Application:
Residential
Collection:
Lisbon
Color Finish Category:
Blacks
Color Finish Name:
Iron Black
Diameter - Base:
2-1/8 in
Door Hardware Type:
Handle & Lock Set
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-1/2 in
Material:
Metal
Security Grade:
2
Smart Home Enabled:
No
UL Listed:
No
Width:
6-1/4 in